Apply to be a TradeMaster!
Main product image of 3/4" x 1" Series 740 Boiler Pressure Relief Valve (60 psi)
Magnifying glass
Hover image to zoom

3/4" x 1" Series 740 Boiler Pressure Relief Valve (60 psi)

Brand:
Watts
SKU:
0382392
Rating:
(0)
Q&A:
(0)
3/4" x 1" Series 740 Boiler Pressure Relief Valve (60 psi)
Magnifying glass
Hover image to zoom
0382392 has been discontinued
Discontinued November 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 1" Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (60 psi)
Brand:
Watts
SKU:F382392
(0)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Pressure Set Point
60 psi
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max

Description

–
This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief

Specs

–
Capacity:

1886000 BTU/hr

Pressure Set Point:

60 psi

Inlet Size:

3/4"

Outlet Size:

1"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm