The Day Savers – A National Tradesmen Day Contest
Main product image of 2" x 2-1/2" Boiler Pressure Relief Valve (60 psi)
Magnifying glass
Hover image to zoom

2" x 2-1/2" Boiler Pressure Relief Valve (60 psi)

Brand:
Watts
SKU:
0384342
Rating:
(5)
Q&A:
(0)
2" x 2-1/2" Boiler Pressure Relief Valve (60 psi)
Magnifying glass
Hover image to zoom
0384342 has been discontinued
Discontinued October 14, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2" x 2-1/2" Model 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (60 psi)
Brand:
Watts
SKU:F384342
(5)
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Pressure Set Point
60 psi
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2-1/2"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max

Description

This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.
Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications:
  • Pressure: 60 psi
  • Maximum Temperature: 250 F (121 C)

Specs

Pressure Set Point:

60 psi

Capacity:

8883000 BTU/hr

Inlet Size:

2"

Outlet Size:

2-1/2"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product at a great price

Great item.
RSD
Rochester, WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again

Was the exact replacement part that I needed. Received part very quickly, so there was no downtime on equipment.
Randy
Dover, DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly what I ordered. Arrived in a few days.
JP
Nebraska
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again

Exactly what we ordered. No issues with product or delivery.
NW Maintenance
Las Vegas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A pleasant surprise

Quick, accurate shipment, excellent sales support, quick handling of back orders. We're glad to have found the Supply House, easy, well planned internet site with competetive pricing.
Bob
Palo Alto, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?