Apply to be a TradeMaster!
Main product image of 3/4" FNPT x MNPT 912HP High Pressure Hose Drop Vacuum Breaker Dual Check Backflow Preventer
Magnifying glass
Hover image to zoom

3/4" FNPT x MNPT 912HP High Pressure Hose Drop Vacuum Breaker Dual Check Backflow Preventer

Brand:
Watts
SKU:
0386447
Rating:
(0)
Q&A:
(0)
3/4" FNPT x MNPT 912HP High Pressure Hose Drop Vacuum Breaker Dual Check Backflow Preventer
Magnifying glass
Hover image to zoom
$897.31 each
In Stock
In Stock
Get 1 Tue, Nov 24

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
No
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x MNPT Connection

Description

–
Series 912HP high pressure hose drop dual check vacuum breaker backflow preventer helps prevent the reverse flow of polluted water from processing and rendering areas from entering into the potable water supply. It consists of a brass body construction, stainless steel internal parts, dual check valves, bronze ball valve shutoff, and an atmospheric vent. It is specifically designed for non-health hazard, continuous pressure applications such as lines used for washdown of equipment. It can be installed vertically or horizontally and is ideal for use in food processing plants. Maximum working pressure is 400psi (27.5 bar).

Features
  • High pressure
  • Oval handle shutoff
  • Strainer screen
  • Horizontal or vertical installation

Specs

–
Connection Method:

Threaded

Size:

3/4"

Connection Type:

FNPT x MNPT

Material:

Brass

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy