Shop Watts
Main product image of 1/2" S1450F Pressure Regulator & Relief Combo (Sweat)
Magnifying glass
Hover image to zoom

1/2" S1450F Pressure Regulator & Relief Combo (Sweat)

Brand:
Watts
SKU:
0388800
Rating:
(0)
Q&A:
(0)
1/2" S1450F Pressure Regulator & Relief Combo (Sweat)
Magnifying glass
Hover image to zoom
$332.77 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
212°F Max Temp

Description

–
Series 1450F Dual Controls (Regulator and Relief Valve) are for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of an iron and bronze body construction with NPT threaded inlet and outlet connections, an attached iron body, diaphragm relief valve, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer. Series 1450F has high capacity performance and simplified servicing design. It is suitable for use in the boiler feed lines of hydronic heating systems.

Features
  • Combination fill valve and safety pressure relief valve
  • Choice of inlet connections (threaded, union solder or union threaded)
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

    "Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."
  • Specs

    –
    Size:

    1/2"

    Max Pressure (PSI):

    25

    Min Pressure (PSI):

    10

    Connection Type:

    Sweat

    Material:

    Cast Iron

    Max Temp (F):

    212°F

    Max Inlet Pressure:

    100 PSI

    Relief Valve Setting:

    Set to release at 30 psi

    Pressure Set Point:

    Factory Set at 15 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy