
| Product Type: | Backflow Preventer |
|---|---|
| Size: | 3" |
| Material: | Cast Iron |
| Max Pressure (PSI): | 175 |
| Max Temp (F): | 140°F 110°F |
| Temperature Range (F): | 33°F to 110°F |
| Min Temp (F): | 33°F |
| Height: | 27-15/16" |
| Features: | UL/FM outside stem and yoke resilient seated gate valves |
| Connection Type: | Flanged x Flanged |
Please refer to page 3 of the following specifications: http://s3.pexsupply.com/manuals/1249544554380/007DCDVA-Spec.pdf