Shop Watts
Main product image of 3" Wafer Style Butterfly Valve (DBF04-111-15-M2)
Magnifying glass
Hover image to zoom

3" Wafer Style Butterfly Valve (DBF04-111-15-M2)

Brand:
Watts
SKU:
0525361
Rating:
(0)
Q&A:
(0)
3" Wafer Style Butterfly Valve (DBF04-111-15-M2)
Magnifying glass
Hover image to zoom
$734.89 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Pressure Rating
200 psi

Description

–
Series DBF-04 Wafer Style Butterfly Valves are used in HVAC, irrigation, OEM, commercial, and institutional applications and wherever positive shutoff is required to control the flow of liquids, gases, and slurries. It features cast iron body construction, stainless steel shaft, mounting pad for 10 position lever, gear operator or actuator. Pressure Rating: 200psi WOG.

Specs

–
Size:

3"

Pressure Rating:

200 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy