Shop Watts
Main product image of 3/4" LFWGV Solder Brass Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFWGV Solder Brass Gate Valve (Lead Free)

Brand:
Watts
SKU:
0555168
Rating:
(0)
Q&A:
(0)
3/4" LFWGV Solder Brass Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$36.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Rating
200 psi
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series LFWGV Lead Free* Brass Gate Valves are ideal for general service on water, oil, or compressed gas applications. This series features threaded bonnet, non-rising stem and Lead Free* brass body. The LFWGV features Lead Free* construction to comply with Lead Free* installation requirements.

Valve shall be manufactured out of brass and be pressure rated to 200psi WOG non-shock. Lead Free* Brass Gate Valves shall be constructed using Lead Free* materials. Lead Free* valves shall comply with state codes and standards, where applicable, requiring reduced lead content. Valve shall have threaded bonnet and non-rising stem. Valve shall be a Watts Series LFWGV

Features
  • Threaded bonnet
  • Non-rising stem
  • Lead Free* brass body
  • 1" - 1/2" threaded IPS end connections

Specs

–
Size:

3/4"

Pressure Rating:

200 psi

Material:

Brass

Application:

Plumbing

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy