Apply to be a TradeMaster!
Main product image of Repair Kit for LFMMV 1/2" - 1"
Magnifying glass
Hover image to zoom
Repair Kit for LFMMV 1/2" - 1"
Magnifying glass
Hover image to zoom
$154.60 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Used With
LFMMV Valves
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Max Temp (F):

120°F

Min Temp (F):

80°F

Product Type:

Miscellaneous

Used With:

LFMMV Valves

Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Application:

Heating

Max Pressure (PSI):

150

Temperature Range (F):

80°F - 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy