Apply to be a TradeMaster!
Main product image of TBP-M-21/2-32-248 Temperature Gauge Pipe Mount Spring Fixing Part (2-1/2" Dial)
Magnifying glass
Hover image to zoom

TBP-M-21/2-32-248 Temperature Gauge Pipe Mount Spring Fixing Part (2-1/2" Dial)

Brand:
Watts
SKU:
0615658
Rating:
(1)
Q&A:
(0)
TBP-M-21/2-32-248 Temperature Gauge Pipe Mount Spring Fixing Part (2-1/2" Dial)
Magnifying glass
Hover image to zoom
$97.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
248°F Max Temp

Description

–
This pipe-mount bimetal thermometer is used in commercial, residential, and institutional HVAC applications. It is features a black enamel steel case, chrome steel ring, Kostil polymer window, and bimetal spiral spring sensing element. It features a spring mount. Temperature scale is 32-248 degree F.

Product Features

  • Kostil polymer window
  • Black enamel steel case
  • Chromed steel ring
  • Bimetal spiral spring sensing element

Specs

–
Min Temp (F):

32°F

Min Temp (C):

0°C

Max Temp (C):

120°C

Dial Size:

2-1/2"

Connection Type:

Threaded

Max Temp (F):

248°F

Measures:

Fahrenheit

Celsius

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very good temperature gauge, easy to read.

I have two of these thermometers, one mounted on the out going pipe and one on the return pipe for radiant floor heating. I like to monitor the temperatures of both pipes to see how much difference between the out going pipe and the return pipe, which allows me to set thermostat according. When system is not running, both thermometers read the same, which shows that they are consistently accurate.
Flash
Grants Pass, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy