Apply to be a TradeMaster!
Main product image of 3/4" Male Thread TWS-8, Through the Wall Water Supply Shutoff
Magnifying glass
Hover image to zoom

3/4" Male Thread TWS-8, Through the Wall Water Supply Shutoff

Brand:
Watts
SKU:
0722050
Rating:
(0)
Q&A:
(0)
3/4" Male Thread TWS-8, Through the Wall Water Supply Shutoff
Magnifying glass
Hover image to zoom
$763.19 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
No
Product Highlight: Connection Type
MNPT Union Connection
Product Highlight: Material
Brass
Product Highlight: Wall Thickness
8"

Description

–
This 3/4 IN through the wall water supply shutoff is used to provide outside access to a building water supply for start-up, winterizing and servicing of irrigation sprinkler systems. It features a durable bronze body and shaft, one piece valve plunger, tamper resistant key operated hydrant, manual drain port, exterior chrome finish and union connection for ease of installation of a backflow preventer. It is 8 IN long. Maximum working pressure is 175 psi (12.06 bar).

Features:
  • Bronze body for durability
  • Easy to drain
  • Exterior shutoff
  • Tamper resistant

Specs

–
Product Type:

Wall Hydrant

Size:

3/4"

Material:

Brass

Connection Type:

MNPT Union

Wall Thickness:

8"

Connection Method:

Threaded

Pressure Rating:

175 psi

Thread Type:

Male

Inlet Type:

MNPT

Anti-Siphon:

No

Lead Free:

No

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy