Apply to be a TradeMaster!
Main product image of 3/4" LF8BI Hose Connection Vacuum Breaker w/ Break Away Screw (Lead Free)
Magnifying glass
Hover image to zoom

3/4" LF8BI Hose Connection Vacuum Breaker w/ Break Away Screw (Lead Free)

Brand:
Watts
SKU:
0792088
Rating:
(0)
Q&A:
(0)
3/4" LF8BI Hose Connection Vacuum Breaker w/ Break Away Screw (Lead Free)
Magnifying glass
Hover image to zoom
$24.38 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Temperature Range (F)
180°F

Description

–
This 3/4 inch lead free hose connection vacuum breaker backflow preventer permits the attachment of portable hoses to hose thread faucets and prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of a lead free body construction, stainless steel working parts, a rubber diaphragm and disc, a draining stem, and a break-away set screw for tamper resistant installations. It is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. The maximum pressure is 125 psi (8.6 bar). It is imported.

Features
  • Lead free construction
  • Durable rubber diaphragm and disc for consistent positive seating
  • Max temperature is 180 degrees F
  • Easy to install for contractors or homeowners

Specs

–
Size:

3/4"

Application:

Plumbing

Max Temp (F):

180°F

Max Pressure (PSI):

125

Lead Free:

Yes

Material:

Brass

Temperature Range (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy