Shop Watts
Main product image of 3/8" LFNLF9 Dual Check Vacuum Breaker
Magnifying glass
Hover image to zoom

3/8" LFNLF9 Dual Check Vacuum Breaker

Brand:
Watts
SKU:
0792095
Rating:
(0)
Q&A:
(0)
3/8" LFNLF9 Dual Check Vacuum Breaker
Magnifying glass
Hover image to zoom
$210.01 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection
Product Highlight: Finish
Chrome

Description

–
This 3/8 inch lead free dual check vacuum breaker backflow preventer for laboratory faucets prevents the reverse flow of polluted water from entering into the potable water supply where portable hoses can be attached. It is designed for health hazard non-continuous pressure applications. It consists of a chrome plated lead free body construction, dual check valves, stainless steel working parts, and durable rubber diaphragm and disc. Features:
  • Chrome finish
  • Compact design
  • Faucet threads
  • Lead free construction

Specs

–
Finish:

Chrome

Application:

Plumbing

Lead Free:

Yes

Size:

3/4"

Material:

Brass

Max Pressure (PSI):

150

Max Temp (F):

140°F

Connection Type:

FNPT Hose x MNPT Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy