Apply to be a TradeMaster!
Main product image of Lead Free Repair Kit for Watts 2-1/2"-3" Check Valve (709-CK4)
Magnifying glass
Hover image to zoom

Lead Free Repair Kit for Watts 2-1/2"-3" Check Valve (709-CK4)

Brand:
Watts
SKU:
0794014
Rating:
(0)
Q&A:
(0)
Lead Free Repair Kit for Watts 2-1/2"-3" Check Valve (709-CK4)
Magnifying glass
Hover image to zoom
$880.78 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
2-1/2", 3"

Description

–
This fourth check valve kit is used to repair or replace the fourth check valve on a 2 1/2 to 3 inch lead free double check valve assembly and used to prevent the reverse flow of polluted water from entering into the potable water supply. This kit consists of a disc and spring assembly and a cover O-ring. It is ideal at referenced cross-connections identified in non-health hazard applications.

Features:
  • Factory replacement parts
  • No special tools required for changing parts
  • Fits 2 1/2 to 3 IN double check valve assembly
  • All parts are made of high quality materials

Specs

–
Lead Free:

Yes

Size:

2-1/2"

3"