Apply to be a TradeMaster!
Main product image of 1" LF4001E CxF Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom

1" LF4001E CxF Dielectric Union, Lead Free

Brand:
Watts
SKU:
0821462
Rating:
(0)
Q&A:
(0)
1" LF4001E CxF Dielectric Union, Lead Free
Magnifying glass
Hover image to zoom
$80.06 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Steel, Brass, Malleable Iron
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Series LF4001E Dielectric Unions feature a female iron pipe thread to solder connection. Compliant to American Society of Sanitary Engineers ASSE Standard 1079-2005. These unions are designed to be installed between pipe made from dissimilar metals to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current.

Features
  • Female iron pipe thread to solder connection
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Rated to 180°F (82°C) at 250psi (17.2 bar)

Specs

–
Size:

1"

Connection Type:

FNPT x C

Product Type:

Dielectric Union

Material:

Steel

Brass

Malleable Iron

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy