Shop Watts
Main product image of 3" LF3100M3 Flanged FNPT x Copper Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

3" LF3100M3 Flanged FNPT x Copper Sweat Dielectric Union (Lead Free)

Brand:
Watts
SKU:
0821748
Rating:
(0)
Q&A:
(0)
3" LF3100M3 Flanged FNPT x Copper Sweat Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$735.82 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

–
This 3" lead free dielectric flange pipe fitting is designed for commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current from connections of dissimilar metals. Ideal in applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of an iron pipe thread to copper solder joint flange tailpiece with an EPDM gasket and hardware. The maximum temperature is rated up to 300 degrees F (149 degrees C). The maximum pressure is rated at 50 psi (3.4 bar).

Features
  • EPDM gasket
  • Maximum pressure is 50 psi (3.4 bar)
  • Maximum temperature 300 degrees F (149 degrees C)
  • Iron pipe thread to copper solder joint connections

Specs

–
Thread Type:

Female

Product Type:

Dielectric Union

Size:

3"

Connection Type:

FNPT x C

Material:

Cast Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy