Shop Watts
Main product image of 1/2" LF3006 FIP x FIP Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1/2" LF3006 FIP x FIP Dielectric Union (Lead Free)

Brand:
Watts
SKU:
0821786
Rating:
(0)
Q&A:
(0)
1/2" LF3006 FIP x FIP Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$50.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel
Product Highlight: Lead Free
Yes

Description

–
This 1/2 inch lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to female iron pipe thread (black) connections, union nut, two tailpieces, and a Buna-N gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F (82 degrees C) at 250 psi (17.2 bar).
Series LF3006 Dielectric Unions feature a female iron pipe thread to female iron pipe thread (black). These unions are designed to be installed between pipe made from dissimilar metals to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. The LF3006 features Lead Free construction to comply with Lead Free* installation requirements.



Features
  • Female iron pipe thread to female iron pipe thread (black)
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Rated to 180°F (82°C) at 250psi (17.2 bar)


Specifications:
  • Adapter Material Steel
  • Gasket Material Buna-N
  • Gasket Maximum Pressure: 250 PSI
  • Gasket Maximum Pressure-BAR: 17.20
  • Gasket Maximum Temperature: 180 Degree F
  • Inlet Connection Size: 1/2 IN
  • Inlet Connection Size-Metric: 15 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Material: Iron
  • Inlet Thread Type: NPT
  • Insulator Material: Polysulfone
  • Lead Free: YES
  • Maximum Working Pressure-PSI: 250
  • Maximum Working Temperature-Fahrenheit: 180
  • Nut Material: Steel
  • Outlet Connection Size: 1/2 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Material: Iron
  • Outlet Thread Type: NPT

Specs

–
Product Type:

Dielectric Union

Size:

1/2"

Connection Type:

FNPT x FNPT

Material:

Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy