Apply to be a TradeMaster!
Main product image of 1-1/2" LF3004 FIP to FIP Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF3004 FIP to FIP Dielectric Union (Lead Free)

Brand:
Watts
SKU:
0821934
Rating:
(0)
Q&A:
(0)
1-1/2" LF3004 FIP to FIP Dielectric Union (Lead Free)
Magnifying glass
Hover image to zoom
$160.05 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Size
1-1/2"
Product Highlight: Material
Steel

Description

–
This 1-1/2" lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a FIP thread to FIP thread (galvanized) connections, union nut, two tailpieces, and a Buna-N gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F (82 degrees C) at 250 psi (17.2 bar).

Features
  • Buna-N gasket
  • Maximum pressure is 250 psi (17.2 bar)
  • Maximum temperature 180 degrees F (82 degrees C)
  • FIP thread to FIP thread (galvanized) connections

Specs

–
Product Type:

Dielectric Union

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Size:

1-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy