Shop Watts
Main product image of 2" 3200 Flanged FNPT x Flanged FNPT Dielectric Union
Magnifying glass
Hover image to zoom

2" 3200 Flanged FNPT x Flanged FNPT Dielectric Union

Brand:
Watts
SKU:
0822400
Rating:
(0)
Q&A:
(0)
2" 3200 Flanged FNPT x Flanged FNPT Dielectric Union
Magnifying glass
Hover image to zoom
$342.80 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Inlet Type
NPT

Description

–
This 2" dielectric flange pipe fitting is designed for commercial and residential applications such as the connections of piping of dissimilar metals on a hot water storage tank, water and air conditioners, processing tanks, steam, gas, and water piping to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is suitable for water, air, oil, natural gas, propane, gasoline, kerosene, mineral oil, vegetable oil, and alkaline. It consists of an iron pipe threaded flange tailpieces with a Buna-N gasket and hardware. The maximum temperature is rated up to 180 degrees F (82 degrees C). The maximum pressure is rated at 175 psi (12.1 bar).

Features:
  • Iron pipe thread connections
  • Meet federal specifications for tensile strength and thread end connections
  • Maximum pressure is 175 psi (12.1 bar)
  • Designed and manufactured to the highest quality standards
  • Buna-N gasket
  • Maximum temperature is 180 degrees F (82 degrees C)

Specs

–
Size:

2"

Connection Type:

FNPT x FNPT

Product Type:

Dielectric Union

Material:

Cast Iron

Lead Free:

Yes

Max Temp (F):

180°F

Inlet Type:

NPT

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy