Shop Watts
Main product image of 1" iDROSET CSD Flow Measurement & Balancing Valve (FNPT)
Magnifying glass
Hover image to zoom

1" iDROSET CSD Flow Measurement & Balancing Valve (FNPT)

Brand:
Watts
SKU:
0856702
Rating:
(0)
Q&A:
(0)
1" iDROSET CSD Flow Measurement & Balancing Valve (FNPT)
Magnifying glass
Hover image to zoom
$263.11 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Lead Free
No

Description

–
This 1-inch calibrated flow measurement and balancing valve monitors system flow in low to medium flow rate HVAC units, providing highly accurate flow measurement and adjustment. It consists of a brass and polyamide body with F-NPT connections, integral patented technology that allows the reading and setting of flow rate without the need for instrumentation or tools. It is equipped with a GPM gauge to read flow and a hand wheel to set and lock the flow setting. Its ball valve construction allows full shut-off capability and is ideal in hot/chilled water units such as fan coil units, water source heat pumps, reheat coils, panel coils, small branch lines, unit heaters, unit ventilators, finned radiation and convectors.

Product Features
  • Hand wheel for setting flow
  • Integral flow measurement technology
  • Positive shutoff
  • GPM gauge for reading flow

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Material:

Brass

Max Pressure (PSI):

230

Max Temp (F):

230°F

Lead Free:

No

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy