Shop Watts
Main product image of 1/2" LFiDROSET CSD-050 Static Balancing Valve with Flow Measurement (Union Sweat)
Magnifying glass
Hover image to zoom

1/2" LFiDROSET CSD-050 Static Balancing Valve with Flow Measurement (Union Sweat)

Brand:
Watts
SKU:
0856710
Rating:
(1)
Q&A:
(0)
1/2" LFiDROSET CSD-050 Static Balancing Valve with Flow Measurement (Union Sweat)
Magnifying glass
Hover image to zoom
$218.44 each
In Stock
In Stock
Get 36 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
LFiDROSET CSD-050 Calibrated Flow Measurement Valve

1/2" Lead Free Potable Water Flow Measurement & Balancing Valve

Features:
  • Lead Free construction to comply with Lead Free installation requirements
  • GPM/LPH gauge, factory tested and calibrated to plus/minus 10 percent accuracy
  • Union solder end connections, with one 1/4" attachment port
  • Capable of positive shutoff

Specs

–
Material:

Brass

Size:

1/2"

Connection Type:

Sweat

Max Pressure (PSI):

230

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Nothing like it on the market.

Gpm calibration is a must for circ lines, especially if the original plumber used garbage type M. Anyone in this long enough knows about pipe failure from systems moving too fast. Do your customer a solid and make yourself look better and install one of these on each line. Does the job of a circuit setter and flowmeter in one device. Far cheaper than a mcmaster carr too.
UPC4EVA
WA
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy