Shop Watts
Main product image of 3/4" LFiDROSET CSD-075 Static Balancing Valve with Flow Measurement
Magnifying glass
Hover image to zoom

3/4" LFiDROSET CSD-075 Static Balancing Valve with Flow Measurement

Brand:
Watts
SKU:
0856711
Rating:
(0)
Q&A:
(0)
3/4" LFiDROSET CSD-075 Static Balancing Valve with Flow Measurement
Magnifying glass
Hover image to zoom
$227.47 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Lead Free
Yes
Product Highlight: Size
3/4"
Product Highlight: Material
Brass

Description

–
LFiDROSET CSD-075 Calibrated Flow Measurement Valve

3/4" Lead Free Potable Water Flow Measurement & Balancing Valve

Features:
  • Lead Free construction to comply with Lead Free installation requirements
  • GPM/LPH gauge, factory tested and calibrated to plus/minus 10 percent accuracy
  • Union solder end connections, with one 1/4" attachment port
  • Capable of positive shutoff

Specs

–
Max Pressure (PSI):

230

Connection Type:

Sweat

Lead Free:

Yes

Size:

3/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy