Apply to be a TradeMaster!
Main product image of 1" LFiDROSET CSD-100 Static Balancing Valve with Flow Measurement
Magnifying glass
Hover image to zoom

1" LFiDROSET CSD-100 Static Balancing Valve with Flow Measurement

Brand:
Watts
SKU:
0856712
Rating:
(0)
Q&A:
(0)
1" LFiDROSET CSD-100 Static Balancing Valve with Flow Measurement
Magnifying glass
Hover image to zoom
$291.59 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
LFiDROSET CSD-100 Calibrated Flow Measurement Valve

1" Lead Free Potable Water Flow Measurement & Balancing Valve

Features:
  • Lead Free construction to comply with Lead Free installation requirements
  • GPM/LPH gauge, factory tested and calibrated to plus/minus 10 percent accuracy
  • Union solder end connections, with one 1/4" attachment port
  • Capable of positive shutoff

Specs

–
Connection Type:

Sweat

Size:

1"

Lead Free:

Yes

Material:

Brass

Max Pressure (PSI):

230

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy