Shop Watts
Main product image of 1" CSM-61 Flow Monitor (Threaded)
Magnifying glass
Hover image to zoom

1" CSM-61 Flow Monitor (Threaded)

Brand:
Watts
SKU:
0856740
Rating:
(2)
Q&A:
(0)
1" CSM-61 Flow Monitor (Threaded)
Magnifying glass
Hover image to zoom
$293.48 each
In Stock
In Stock
Get 56 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Bronze

Description

–
Series CSM-61 Flow Measurement Valves monitor system flow in low to medium flow rate HVAC units providing a highly accurate flow measurement. It consists of bronze body construction with bi-directional, positive shutoff ball valve design, blow-out proof stem, a position indicator, memory device, checked metering ports with drip caps, two brass pressure taps, integral drain ports, and a brass drain plug. Series CSM-61 has a compact size and is ideal in hot/chilled water units such as, fan coil units, water source heat pumps, reheat coils, panel coils, small branch lines, unit heaters, unit ventilators, finned radiation, small domestic hot water lines, convectors, and small pumps.

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Size:

1"

Connection Type:

Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

dial set flow

Use to set flow to heating coils, fintube, etc.
Maine Guy
maine
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Critical part for combo heat-H/W boilers

It's used to limit water flow from a boiler, through a smaller heat exchanger. With too much flow, water does not get heated properly. This unit is calibrated, so you can easily match the flow rate recommended by the product specifications.
RkyMtnRon
Denver, CO
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy