Apply to be a TradeMaster!
Main product image of 1/2" LFCSM-61 CSM-61 Flow Monitor, Lead Free (Sweat)
Magnifying glass
Hover image to zoom

1/2" LFCSM-61 CSM-61 Flow Monitor, Lead Free (Sweat)

Brand:
Watts
SKU:
0856809
Rating:
(1)
Q&A:
(0)
1/2" LFCSM-61 CSM-61 Flow Monitor, Lead Free (Sweat)
Magnifying glass
Hover image to zoom
0856809 has been discontinued
Discontinued January 24, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

Series LFCSM-61-S Flow Measurement Valves are designed for application on low or medium flow rate HVAC units and for domes- tic water recirculation system. Their compact size allows for easy installation and use in crowded piping compartments. The LFCSM- 61’s ball-type design, extended throttling range, and large indicator plate, make for accurate flow measurement, even in very low flow ranges.

The LFCSM-61-S's positive memory feature is easy to see, access, and operate, facilitating system balancing and flow measurement. These valves are also bi-directional, so there is no chance of installing the valve in the incorrect flow direction.

Series LFCSM-61-S's valves provide positive shutoff, eliminating the need for a separate service valve. These may be installed without disassembly, saving costly installation time. These valves are also provided with blowout resistant stems. The LFCSM-61-S features Lead Free* construction to comply with Lead Free* installation requirements.

Features:
  • Accurate flow measurement
  • Easy to use memory
  • Bi-directional flow
  • Positive shutoff
  • Safe "blowout" proof design
  • Available with threaded and solder end connections
  • Integral drain port
  • Lead-free model

Specs

Size:

1/2"

Connection Type:

Sweat

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We would buy again.

Works as it should.
Purchasing
Hammondsport
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?