Shop Watts
Main product image of ASM1 1-1/4" Cast Iron Air Separator (Copper Press)
Magnifying glass
Hover image to zoom

ASM1 1-1/4" Cast Iron Air Separator (Copper Press)

Brand:
Watts
SKU:
0858567
Rating:
(0)
Q&A:
(0)
ASM1 1-1/4" Cast Iron Air Separator (Copper Press)
Magnifying glass
Hover image to zoom
$164.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1-1/4"
Product Highlight: Outlet Type
Copper Press
Product Highlight: Inlet Type
Copper Press
Product Highlight: Lead Free
Yes

Description

–
Series AS Air Separators are used in commercial and residential, hydronic heating applications to separate air from water in the piping system. They consist of a heavy, cast-iron body construction with a 1/2 in. female threaded connection for an expansion tank, and a 1/8 in. female threaded connection for a float vent. Series AS provides continuous purging and venting of air in the system when installed with Watts Model ET expansion tank and Model FV4 float-vent. Maximum Pressure: 125psi (8.6 bar).

Specs

–
Size:

1-1/4"

Outlet Type:

Copper Press

Inlet Type:

Copper Press

Material:

Cast Iron

Connection Type:

Press x Press

Connection Method:

Press

Lead Free:

Yes

Product Type:

Air Scoop

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy