Shop Watts
Main product image of 1/2" EPDM Dielectric Gasket Kit, Lead Free (2 Pack)
Magnifying glass
Hover image to zoom

1/2" EPDM Dielectric Gasket Kit, Lead Free (2 Pack)

Brand:
Watts
SKU:
0881425
Rating:
(0)
Q&A:
(0)
1/2" EPDM Dielectric Gasket Kit, Lead Free (2 Pack)
Magnifying glass
Hover image to zoom
$18.09 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Used With
3005 Series, 3002 Series, 3001 Series, 3007 Series
Product Highlight: Lead Free
Yes

Description

–
This dielectric union repair kit consists of two replacement gaskets that can be used for the 1/2 IN 3001, 3002, 3005 and 3007 series. For use with steam to 300 degrees F.

Product Features
  • Durable and corrosion resistant
  • For use with steam to 300°F
  • Made of EPDM
  • Includes two replacement gaskets per kit

Specs

–
Product Type:

Replacement Part

Size:

1/2"

Used With:

3005 Series

3002 Series

3001 Series

3007 Series

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy