Apply to be a TradeMaster!
Main product image of RK 800M4 CK, Repair Check Kit for 800M4FR Vacuum Breaker (1-1/4", 1-1/2", 2")
Magnifying glass
Hover image to zoom

RK 800M4 CK, Repair Check Kit for 800M4FR Vacuum Breaker (1-1/4", 1-1/2", 2")

Brand:
Watts
SKU:
0887717
Rating:
(4)
Q&A:
(0)
RK 800M4 CK, Repair Check Kit for 800M4FR Vacuum Breaker (1-1/4", 1-1/2", 2")
Magnifying glass
Hover image to zoom
$95.14 each
In Stock
In Stock
Get 6 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
800M4FR Vacuum Breaker
Product Highlight: Size
1-1/2", 1-1/4", 2"

Description

–
This 1 1/4-2 IN retrofit pressure vacuum breaker repair kit for series 800M4-FR prevents the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of a float, spring, bonnet and bonnet O-ring. It is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim.

Features
  • Factory Replacement Kit
  • All parts are made of high quality materials
  • Retrofit repair kit
  • No special tools required for changing parts
Specifications
  • ADA Compliant: N
  • Brand Name: Watts
  • Kit Contents: Float Disc Assembly, Vent Spring, Bonnet, Bonnet O-Ring, Hood And Screws
  • Kit Type: Retrofit Kit
  • Lead Free: YES
  • Part Number: 0887717
  • Product Group: BACKFLOW KITS
  • Products Used On: Series 880M4-FR Pressure Vacuum Breaker
  • Series: RK-800M4

Specs

–
Application:

Plumbing

Used With:

800M4FR Vacuum Breaker

Size:

1-1/2"

1-1/4"

2"

Product Type:

Repair Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Bonnet piece keeps cracking

We keep having to purchase this kit to only use the flat bonnet piece. This piece keeps cracking after only a few months. Can this piece please be purchased separately and be made of better quality material? We are going broke purchasing the expensive kit when only one piece is needed. Unfortunately there are no alternatives.
JP
Ypsilanti, Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazingly quick turnaround

Product received within 36 hours. Installed it and valve was working perfectly. Great service
Grenade
Los Altos Hills, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would defiantly buy this product again.

Vacuum Braker was leaking. The repair kit solved all my issues. Thanks
side burn
Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

Part came ahead of schedule and worked great!
Mtm
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy