Apply to be a TradeMaster!
Main product image of 1/2" MNPT x FNPT Series 111 Brass 150 PSI Relief Valve
Magnifying glass
Hover image to zoom

1/2" MNPT x FNPT Series 111 Brass 150 PSI Relief Valve

Brand:
Watts
SKU:
0915587
Rating:
(0)
Q&A:
(0)
1/2" MNPT x FNPT Series 111 Brass 150 PSI Relief Valve
Magnifying glass
Hover image to zoom
$68.80 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Male Threaded, Female Threaded Connection
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
150 psi

Description

–
This 1/2" pressure relief valve is designed for residential hot water supply applications and provides pressure relief protection only against thermal expansion in water. This valve consists of a bronze body with 1/2" NPT threaded male inlet and 1/2" NPT threaded female (drain) outlet, and stainless steel pressure spring. The pressure relief is set at 150 psi.
  • Bronze body construction
  • Pressure relief is set at 150 psi
  • 1/2" male NPT inlet by 1/2" female (drain) outlet
  • Provides protection against thermal expansion
  • Specs

    –
    Size:

    1/2"

    Pressure Set Point:

    150 psi

    Connection Type:

    Male Threaded

    Female Threaded

    Material:

    Bronze

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy