Shop Klein Tools Limited Time Promotion
Main product image of 8" x 8" Spring Fit Access Panel
Magnifying glass
Hover image to zoom

8" x 8" Spring Fit Access Panel

Brand:
Watts
SKU:
0958042
Rating:
(1)
Q&A:
(0)
8" x 8" Spring Fit Access Panel
Magnifying glass
Hover image to zoom
$15.44 each
In Stock
In Stock
Get 5 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–
This 8 x 8 inch spring fit access panel is used in residential and commercial applications to conceal plumbing, wires, cables and spa pumps. This panel is made of durable white polystyrene and can be painted or wallpapered to match the surrounding decor. It is designed to fit any size shape hole from 5" x 6" to 8" x 8". No exact measurements of hole required to install.

Features:
  • Works on ceilings and walls
  • No exact measurements required
  • Can be painted or wallpapered
  • Fits any size or shape hole from 5" x 6" to 8" x 8"
  • Can be painted or wallpapered Specifications:
    • Body Material: Polystyrene
    • Opening Size: 5" x 6" to 8" x 8"
    • Panel Size: 10" x 10"

Specs

–
Overall Size:

10" x 10"

Wall Opening (Inches):

8" x 8"

Material:

Polystyrene

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy again

good price fast turnaround
Ken
27944
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy