Shop Limited Time Deals
Main product image of 3/4" 223S High Capacity Pressure Valve w/ Strainer
Magnifying glass
Hover image to zoom

3/4" 223S High Capacity Pressure Valve w/ Strainer

Brand:
Watts
SKU:
301233
Rating:
(0)
Q&A:
(0)
3/4" 223S High Capacity Pressure Valve w/ Strainer
Magnifying glass
Hover image to zoom
301233 has been discontinued
Discontinued May 1, 2013
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" LF223S Lead Free High Capacity Pressure Valve w/ Strainer
Brand:
Watts
SKU:0298524
(0)
Backorder
Backorder
Get it Wed, Jul 22 - Wed, Aug 19
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"

Description

Series 223, 223S High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction (2 1/2 in. is iron), enlarged diaphragm, spring cage and seat orifice for super capacity, sealed spring cage for waterworks pit installations and an optional thermal expansion bypass. Available with NPT threaded female inlet and NPT female threaded outlet with (223-S) or without (223) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

Specs

Size:

3/4"

Material:

Bronze

Pressure Range:

25 to 75 psi

Inlet Type:

FNPT

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Outlet Type:

FNPT

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm