Apply to be a TradeMaster!
Main product image of 2-1/2" to 4" Second Check Backflow Repair Kit for 757 and 757DCDA
Magnifying glass
Hover image to zoom

2-1/2" to 4" Second Check Backflow Repair Kit for 757 and 757DCDA

Brand:
Watts
SKU:
7018130
Rating:
(0)
Q&A:
(0)
2-1/2" to 4" Second Check Backflow Repair Kit for 757 and 757DCDA
Magnifying glass
Hover image to zoom
$423.27 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
0 MAX PSI

Description

–
This second check repair kit provides all the parts necessary to repair or replace the second check on a 2 1/2 to 4 inch double check valve assembly backflow preventer, model 757, and double check detector assembly backflow preventer, model 757DCDA. This kit consist of a first check module, check module O-ring, and red silicone disc elastomer.

Features
  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Serviceable in the field

Specs

–
Application:

Plumbing

Lead Free:

Yes

Product Type:

2nd Check Repair Kit

Max Pressure (PSI):