Apply to be a TradeMaster!
Main product image of PWRO4 4-Stage Reverse Osmosis Water Filter System (50 GPD)
Magnifying glass
Hover image to zoom

PWRO4 4-Stage Reverse Osmosis Water Filter System (50 GPD)

Brand:
Watts
SKU:
7100103
Rating:
(0)
Q&A:
(0)
PWRO4 4-Stage Reverse Osmosis Water Filter System (50 GPD)
Magnifying glass
Hover image to zoom
$375.56 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Stages
4

Description

–
This four stage reverse osmosis system model PWRO4 comes pre-assembled for an easy installation. Stage 1 is a five micron sediment filter that traps particulate matter like dirt, rust, sand silt and sediment that will affect the taste and appearance of the water. Stage 2 is a five micron carbon block filter that provides a reduction of chlorine, chloramines and other materials that cause bad taste and odors. Stage 3 is the heart of the reverse osmosis system, it is the membrane. This semi permeable membrane is 1/10,000 of a micron and will effectively reduce total dissolved solids, sodium and a wide range of contaminants such as arsenic, lead, percolate, chromium, copper and radium. This membrane will also remove over 99.95 percent cysts such as giardia and cryptosporidium. Stage 4 is a high quality GAC final filter. The end result is crystal clear, high quality and great tasting water.

Includes:
  • 4-Stage Reverse Osmosis module (complete with filters)
  • Parts Bag (with a 10" final filter)
  • 3-Gallon Storage tank
  • Faucet bag
  • Instructions (manual)
Features:
  • NSF standard 58, 372 certified
  • Long reach chrome reverse osmosis air gap faucet
  • 50 Gallons per day reverse osmosis membrane
  • 3 Gallons reverse osmosis storage tank
Applications:
  • Home
  • Office
  • Ice Maker Kits
  • Beverage Dispensers
  • and More

Specs

–
Product Type:

Filtration System

Water Filter

Sediment Filter

Membrane

Filter Type:

Carbon Block

Flow Rate (GPD):

50

Lead Free:

Yes

Stages:

4

Reduction Claim:

Lead

Arsenic

Total Dissolved Solids (TDS)

Chromium (Hex)

Radium 226/228

Copper

Perchlorate

Giardia Cysts

Cryptosporidium parvum Oocysts

Turbidity (Cloudiness)

Chromium (Tri)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy