Apply to be a TradeMaster!
Main product image of PWDWUFKC3 3 Stage Kwik-Change Uf Membrane Filtration System
Magnifying glass
Hover image to zoom

PWDWUFKC3 3 Stage Kwik-Change Uf Membrane Filtration System

Brand:
Watts
SKU:
7100106
Rating:
(0)
Q&A:
(0)
PWDWUFKC3 3 Stage Kwik-Change Uf Membrane Filtration System
Magnifying glass
Hover image to zoom
$353.01 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This three stage Kwik-Change ultra filtration hollow fiber membrane system is equipped with a unique swivel-valve, push-button assembly that allows for easy initial installation change as well as simple and sanitary one-step filter changes that do not require shuting off the water source. Stage 1 is a five micron sediment filter that reduces sand, silt, sediment and rust particles that may be in the water. Stage 2 is a five micron carbon block filter that provides a reduction of chlorine, chloramines and other materials that cause bad taste and odors. Stage 3 is a state of the art UF hollow fiber technology membrane. The hollow fiber technology uses ultra filtration, a membrane filtration process which uses standard home water pressure to push water through its semi permeable membrane. The suspended particles and materials of high molecular weight are unable to pass through the .2 micron UF membrane, leaving you with only fresh clean water and dissolved minerals to pass through.

Features
  • On demand ultra filtration unit requires no storage tank
  • Hollow fiber membrane filters out particles as small as 1/5 of a micron
  • Chrome faucet
  • No waste filtration

Specs

–
Reduction Claim:

Lead

Chlorine

Sediment

Flow Rate (GPM):

4

Product Type:

Replacement Cartridge

Micron Rating:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy