Apply to be a TradeMaster!
Main product image of PWROKC4 4-Stage Kwik-Change Reverse Osmosis Water Filter System (60 GPD)
Magnifying glass
Hover image to zoom

PWROKC4 4-Stage Kwik-Change Reverse Osmosis Water Filter System (60 GPD)

Brand:
Watts
SKU:
7100107
Rating:
(1)
Q&A:
(0)
PWROKC4 4-Stage Kwik-Change Reverse Osmosis Water Filter System (60 GPD)
Magnifying glass
Hover image to zoom
$478.94 each
In Stock
In Stock
Get 2 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
4
Product Highlight: Lead Free
Yes

Description

–
This four stage Kwik-Change reverse osmosis is equipped with a unique swivel valve in head, Kwik-Change assembly. This allows for a simple and sanitary filter change that does not require you to turn off the water source to the system. Stage 1 is a five micron sediment filter that traps particulate matter like dirt, rust, sand silt and sediment. Stage 2 is a five micron carbon block filter that provides a reduction of chlorine, chloramines and other materials that cause bad taste and odors. Stage 3 is the reverse osmosis system membrane with production up to 60 gpd. This semi permeable membrane is 1/10,000 of a micron and will effectively reduce total dissolved solids, sodium and a wide range of contaminants such as arsenic, lead, percolate, chromium, copper and radium. Stage 4 is a high quality GAC final filter. The system is equipped with a 3 gallon capacity storage tank and a high flow chrome designer faucet.

Includes:
  • 60 Gallons per day reverse osmosis membrane
  • High flow designed air gap reverse osmosis faucet
  • Kwik-Change filter technology for easy, mess free unit maintenance
  • All the installation hardware is included
Specifications:
  • Maximum RO Production: 60 gallons per day
  • Reverse Osmosis System Style: Kwik-Change
  • Maximum Temp: 100F
  • Minimum Temp: 40F
  • Number of Stages: 4
  • Lead Free: Yes
  • pH Min: 2
  • pH Max: 11
  • Minimum Pressure: 40 PSI
  • Maximum Pressure: 85 PSI

Specs

–
Product Type:

Filtration System

Sediment Filter

Water Filter

Membrane

Filter Type:

Carbon Block

Flow Rate (GPD):

60

Stages:

4

Lead Free:

Yes

Reduction Claim:

Chromium (Tri)

Chromium (Hex)

Total Dissolved Solids (TDS)

Fluoride

Nitrates

Perchlorate

Radium 226/228

Arsenic

Copper

Lead

Cadmium

Barium

Turbidity (Cloudiness)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Way too many problems month after month

We purchased this in February of 2025 and installed it for a customer. (Just over a year ago.) We had nothing but problems from the start. First off out of the box a faulty check valve in the Watts RO system was making a vibrating noise when water was used. We fixed that but kept having monthly issues that the customer would call about. Push-fittings would leak. About two months after install the RO tap faucet would drip constantly. Eventually after just over a year, the RO tap faucet started leaking from something internally, and prior to that it had been dripping constantly (wouldn't turn off due to bad faucet valve seals). We ordered a new Watters RO faucet from SupplyHouse.com and the brand new faucet is already leaking internally and dripping water down into the kitchen cabinet below the sink. The new faucet also has a built reminder to replace the filters. Absolutely terrible setup. And now the reverse osmosis system itself is leaking on the back side of the filter housing where the street 90 fittings push-fit into the back of the unit. We're taking the whole thing out and replacing it with a different brand.
Sam
Lima, Ohio
7 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy