Apply to be a TradeMaster!
Main product image of PWFPKLCV Filter Pack for PWDWLCV2 Under Counter Water Filtration (2 Pack)
Magnifying glass
Hover image to zoom

PWFPKLCV Filter Pack for PWDWLCV2 Under Counter Water Filtration (2 Pack)

Brand:
Watts
SKU:
7100111
Rating:
(0)
Q&A:
(0)
PWFPKLCV Filter Pack for PWDWLCV2 Under Counter Water Filtration (2 Pack)
Magnifying glass
Hover image to zoom
$65.78 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This WP-2 LCV two pack filter replacements includes a five micron sediment filter and a one micron LCV carbon block filter. The sediment filter traps sediment and other particulate matter, such as dirt, silt and rust which affect the taste and appearance of the water. The 5 Micron filtration rating is in the particle filtration category and is equivalent in size to milled flour. This filter is designed to be changed out every 6 months or every 1,350 gallons. The LCV carbon block is a heavy duty 1 micron lead and cyst reduction filter. This specialty formulated filter is capable of reducing lead, cryptosporidium, giardia, entamoeba. This filter also reduces chlorine tastes and odors from the drinking water.
  • Features
  • Two pack filter change
  • High quality sediment filter
  • Designed to be changed out every 6 months or every 1350 gallons
  • High quality lead and cyst reducing filter
  • Specs

    –
    Flow Rate (GPM):

    2

    Reduction Claim:

    Chlorine

    Cysts

    Lead

    Sediment

    Product Type:

    Replacement Cartridge

    Micron Rating:

    5

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy