The Day Savers – A National Tradesmen Day Contest
Main product image of Kwik-Change Uf3 PWFPKKCUF Annual Filter Pack (3 Pack)
Magnifying glass
Hover image to zoom

Kwik-Change Uf3 PWFPKKCUF Annual Filter Pack (3 Pack)

Brand:
Watts
SKU:
7100118
Rating:
(0)
Q&A:
(0)
Kwik-Change Uf3 PWFPKKCUF Annual Filter Pack (3 Pack)
Magnifying glass
Hover image to zoom
$119.31 each
In Stock
In Stock
Get 17 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This Kwik-Change UF3 annual replacement filter pack includes one Kwik-Change sediment red label filter, one Kwik-Change carbon block yellow label filter and one Kwik-Change UF membrane violet label filter. The sediment filter traps sediment and other particulate matter, such as dirt, silt and rust which affects the taste and appearance of the water. The 5 Micron filtration rating is in the particle filtration category and is equivalent in size to milled flour. This filter is designed to be changed out every 6 months or every 1,350 gallons. The five micron carbon block filter reduces chlorine, objectionable tastes and odors. The UF hollow fiber filter, a membrane filtration process which uses standard home water pressure to push water through its semi permeable membrane. The suspended particles and materials of high molecular weight are unable to pass through the .2 micron UF membrane, leaving only fresh clean water and dissolved minerals to pass through.
  • Features
  • Easy to change parts
  • High quality Kwik-Change carbon block identified by yellow label
  • High quality Kwik-Change sediment filter identified by red label
  • High quality Kwik-Change membrane
  • Specs

    Reduction Claim:

    Sediment

    Chlorine

    Lead

    Cysts

    Service Life:

    1350 Gallons

    Micron Rating:

    5

    Flow Rate (GPM):

    2

    Product Type:

    Replacement Cartridge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy