Apply to be a TradeMaster!
Main product image of PWHIB10FF 10" Blue Full Flow Housing Kit with Pressure Relief, 1" NPT
Magnifying glass
Hover image to zoom

PWHIB10FF 10" Blue Full Flow Housing Kit with Pressure Relief, 1" NPT

Brand:
Watts
SKU:
7100268
Rating:
(0)
Q&A:
(0)
PWHIB10FF 10" Blue Full Flow Housing Kit with Pressure Relief, 1" NPT
Magnifying glass
Hover image to zoom
$154.12 each
In Stock
In Stock
Get 23 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
This 10 inch complete filter housing kit is designed for the Full Flow housing. It includes the housing with a pressure relief lid, wrench, single mounting bracket and all the mounting screws.

Features:
  • 1" Port connection
  • Includes pressure relief valve
  • 10" long
  • Blue housing with black lid
  • Heavy-duty construction, made using high-quality grade polypropylene
  • Buttress thread design for superior security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 100° F
Specifications:
  • Cap Color: Black
  • Sump Color: Blue:
  • Housing Finish: Smooth Plastic
  • Housing Material: Polypropylene
  • Size: 10"
  • Type Full Flow
  • Inlet Connection Size: 1" FNPT
  • Outlet Connection Size: 1" FNPT
  • Inlet/Outlet Connection Type: Female Threaded
  • Lead Free: Yes
  • Lid Closure Type: Screw-twist
  • Max Pressure: 100 PSI
  • Max Temperature: 100F
  • Min Temperature: 40F
  • Pressure Drop: 0.6 to 1 PSI based on the micron

Specs

–
Type:

Full Flow

Whole House

Product Type:

Filter Housing

Height:

10"

Housing Color:

White

Outlet Size:

1"

Inlet Size:

1"

Inlet Type:

FNPT

Max Pressure (PSI):

100

Max Water Temp (°F):

100°F

Housing Material:

Polypropylene

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy