Apply to be a TradeMaster!
Main product image of 10" Blue Housing and Black PR Cap with 3/4" Port and Pressure Relief Valve
Magnifying glass
Hover image to zoom

10" Blue Housing and Black PR Cap with 3/4" Port and Pressure Relief Valve

Brand:
Watts
SKU:
7100281
Rating:
(0)
Q&A:
(0)
10" Blue Housing and Black PR Cap with 3/4" Port and Pressure Relief Valve
Magnifying glass
Hover image to zoom
$27.35 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
10"

Description

–
This 10" blue housing with a black cap accepts slim-line filters and allows for easy visual filter inspection. The housing cap features a 3/4" NPT pipe size and a pressure relief valve. It is made of a heavy duty construction using high quality FDA grade polypropylene. It has superior chemical resistance from many aggressive chemicals. The housing lid features a buttress thread design for superior sealing and security. The thick side walls are made with heavy-duty ribs to provide greater strength. It is rated at temperatures up to 125 F (52 C) and the water pressure is rated up to 125 psi (8.75 bar). The cap, sump and top-seated O-rings are compressed to provide leak proof sealing.

Features
  • 10 Inches long
  • Pressure relief valve
  • Superior resistance from many aggressive chemicals
  • 3/4 IN Port connection

Specs

–
Type:

Whole House

Connection Size:

3/4"

Product Type:

Filter Housing

Application:

Point of Entry

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy