| Product Type: | Filter Housing |
|---|---|
| Type: | Specialty Heavy-Duty Full Flow |
| Application: | Point of Use |
| Max Pressure (PSI): | 100 |
| Max Water Temp (°F): | 100°F |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | NPT |
| Height: | 10" |
| Diameter (Inches): | 7-1/4" |
| Housing Color: | Blue |
Hi Thomas. You'll need SKU: 7300398 which is the replacement O-Ring for the Watts Full Flow Housings. Here is a link to the product page on SupplyHouse: https://www.supplyhouse.com/Watts-7300398-O-Ring-for-Full-Flow-Housings