Shop Watts
Main product image of 10" Full Flow Blue Housing and Black Cap with 1" Port and Pressure Relief Valve
Magnifying glass
Hover image to zoom

10" Full Flow Blue Housing and Black Cap with 1" Port and Pressure Relief Valve

Brand:
Watts
SKU:
7100288
Rating:
(1)
Q&A:
(0)
10" Full Flow Blue Housing and Black Cap with 1" Port and Pressure Relief Valve
Magnifying glass
Hover image to zoom
$76.86 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Connection Size
1" Connection

Description

–
This 10" blue housing with a black cap accepts Full Flow filters. The housing cap features a 1" NPT pipe size connection with a pressure relief valve. A leak-proof sealing is accomplished by compression against a top seated EPDM O-ring located in the housing's sump. The heavy duty construction is made using high quality FDA grade polypropylene. It has a superior chemical resistance from many aggressive chemicals. The thick side walls and buttress thread design allows for superior sealing and security. It is rated at temperatures up to 100 F (38 C). The water pressure is rated up to 100 psi (6.90 bar).

Features
  • 10 Inches long
  • Pressure relief valve
  • Superior resistance from many aggressive chemicals
  • 1 IN Port connection

Specs

–
Application:

Point of Entry

Size:

10"

Type:

Whole House

Product Type:

Filter Housing

Connection Size:

1"

Features:

Point of Entry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Works well, tightens easier than previous. Unfortunately the wrench I have won't work on the new body. I used a block of wood and hammer to tighten and it works great.
Sam
Nh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy