Apply to be a TradeMaster!
Main product image of 10" Full Flow Red Housing and Red Cap with 3/4" Port and Pressure Relief Valve
Magnifying glass
Hover image to zoom

10" Full Flow Red Housing and Red Cap with 3/4" Port and Pressure Relief Valve

Brand:
Watts
SKU:
7100296
Rating:
(0)
Q&A:
(0)
10" Full Flow Red Housing and Red Cap with 3/4" Port and Pressure Relief Valve
Magnifying glass
Hover image to zoom
$76.53 each
In Stock
In Stock
Get 15 Fri, Jul 10
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10"
Product Highlight: Connection Size
3/4" Connection

Description

This 10" hi-temp red housing with a red cap accepts slim-line filters. The housing cap features a 3/4" NPT pipe size connection. A leak-proof sealing is accomplished by compression against a top seated EPDM O-ring located in the housing's sump. The heavy duty construction is made using high quality FDA grade polypropylene. It has a superior chemical resistance from many aggressive chemicals. The thick side walls and buttress thread design allows for superior sealing and security. It is rated at temperatures up to 200 F (93 C). The water pressure is rated up to 125 psi (8.75 bar).

Features
  • 10 Inches long
  • Designed for hi-temp applications up to 200 degrees Fahrenheit
  • Superior resistance from many aggressive chemicals
  • 3/4 IN Port connection

Specs

Type:

Whole House

Size:

10"

Application:

Point of Entry

Connection Size:

3/4"

Product Type:

Filter Housing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy