Apply to be a TradeMaster!
Main product image of 20" PWMB20FFM5 Full Flow Filter (5 Microns)
Magnifying glass
Hover image to zoom

20" PWMB20FFM5 Full Flow Filter (5 Microns)

Brand:
Watts
SKU:
7100353
Rating:
(1)
Q&A:
(0)
20" PWMB20FFM5 Full Flow Filter (5 Microns)
Magnifying glass
Hover image to zoom
$48.09 each
In Stock
In Stock
Get 3 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"

Description

–
This 20" 5 micron Full Flow 4 1/2" outside diameter sediment depth cartridge is made of melt blown polypropylene material and has an excellent chemical resistance with no media migration. Made of a high quality food grade material for food and beverage applications and a high dirt holding capacity, it is great for potable water, beverages, pre-filtration, fine chemicals, electronics, metal finishing, plating solutions and more. This filter is rated for temperatures up to 140 F (60 C).

Features
  • Removes rust, sand and particles without reducing or restricting the full flow of water
  • 5 Microns filtration rating
  • Melt blown polypropylene
  • Rated for temperatures up to 140 Fahrenheit

Specs

–
Flow Rate (GPM):

2

Micron Rating:

5

Reduction Claim:

Sediment

Chlorine

Rust

Product Type:

Replacement Cartridge

Size:

20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

Good price shipped on time.
rm
MA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy