Shop Watts
Main product image of 20" PWPL20FFM20 Full Flow Pleated Sediment Filter (20 Microns)
Magnifying glass
Hover image to zoom

20" PWPL20FFM20 Full Flow Pleated Sediment Filter (20 Microns)

Brand:
Watts
SKU:
7100417
Rating:
(0)
Q&A:
(0)
20" PWPL20FFM20 Full Flow Pleated Sediment Filter (20 Microns)
Magnifying glass
Hover image to zoom
$66.75 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20"

Description

–
This 20" Full Flow 20 micron pleated sediment filter features a greater surface area than a wound, spun or melt blown filter. Its lower pressure drop allows for increased flow rates and the use of a smaller filter housings to reduce capital equipment costs. The synthetic filter media is cellulose-free and contains no additives or binders which may cause foaming. The increased dirt holding capacity with longer life and fewer cartridge replacements reduces the filtration costs compared to other pleated cartridge suppliers. The thicker filter media has a greater capacity to capture and retain the particles compared to thin, more rigid media types which have less void space for particle retention. The temperature range is from 40 F to 140 F (4.4 C to 60 C) and the maximum water pressure is 40 psi.

Features
  • Collects particles throughout the entire thickness of the filter
  • 20 Microns filtration rating
  • Cellulose-free synthetic filter media
  • Rated for temperatures up to 140 Fahrenheit

Specs

–
Reduction Claim:

Sediment

Rust

Product Type:

Replacement Cartridge

Micron Rating:

20

Size:

20"

Flow Rate (GPM):

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy