Shop Watts
Main product image of PWCB20FFP 20" Full Flow Thick Wall Carbon Block Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

PWCB20FFP 20" Full Flow Thick Wall Carbon Block Filter Cartridge (5 Microns)

Brand:
Watts
SKU:
7100449
Rating:
(3)
Q&A:
(0)
PWCB20FFP 20" Full Flow Thick Wall Carbon Block Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$145.00 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-5/8" Diameter
Product Highlight: Height
20"

Description

–
The 20 inch Full Flow 5 nominal micron carbon block uses top of the line coconut shell carbon. This low cost carbon block filter outperforms granular activated carbon cartridges in chlorine reduction, lower pressure drop, lower cost and offers no water channeling. It offers a long life of up to 40,000 gallons at 4 gallon per minute flow rate.

Features:
  • Offers a long life of up to 20000 gallons
  • Fits Full Flow housings
  • 5 Microns nominal rating
  • 100 Percent coconut shell carbon

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Use

Filter Type:

Carbon Block

Diameter (Inches):

4-5/8"

Height:

20"

Micron Rating:

5

Flow Rate (GPM):

8

Max Water Temp (°F):

165°F

Reduction Claim:

Chlorine

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quick delivery…

… and fits perfectly!
Sam
Salem
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not my first time.

Been relying on these guys for years. Seamless
Rick
Cape Cod
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy the product again

Fast shipping but filter was broken on both ends. Need to insulate the ends better when shipping.
Smiley
Knoxville, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy