Apply to be a TradeMaster!
Main product image of 10" PWILGACPH10 Inline Granular Activated Carbon Phosphate Filter
Magnifying glass
Hover image to zoom

10" PWILGACPH10 Inline Granular Activated Carbon Phosphate Filter

Brand:
Watts
SKU:
7100455
Rating:
(0)
Q&A:
(0)
10" PWILGACPH10 Inline Granular Activated Carbon Phosphate Filter
Magnifying glass
Hover image to zoom
$29.16 each
In Stock
In Stock
Get 19 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Description

–
This 10" granular activated carbon (GAC) phosphate inline filter cartridge effectively reduces chlorine taste and odor as well as lime, scale and sediment from the drinking water. The filter has a 1/4" FNPT connection. This filter should be changed approximately every six months for best results.

Features
  • 10 IN Inline filter perfect for final polishing applications
  • 1/4 IN FNPT connection
  • Reduces chlorine taste and odor as we all lime, scale and sediment
  • Change approximately every six months for best results

Specs

–
Product Type:

Replacement Cartridge

Reduction Claim:

Chlorine

Flow Rate (GPM):

1

Size:

10"

Micron Rating:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy