Apply to be a TradeMaster!
Main product image of 13" PWKCGAC13 Kwik-Change Granular Activated Carbon Filter Cartridge
Magnifying glass
Hover image to zoom

13" PWKCGAC13 Kwik-Change Granular Activated Carbon Filter Cartridge

Brand:
Watts
SKU:
7100462
Rating:
(0)
Q&A:
(0)
13" PWKCGAC13 Kwik-Change Granular Activated Carbon Filter Cartridge
Magnifying glass
Hover image to zoom
$32.58 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13"

Description

–
This 13" Kwik-Change granular activated carbon filter cartridge is designed for a Kwik-Change reverse osmosis unit. This replacement filter provides an extra level of filtration by allowing for more contact between the carbon media and your water. This filter should be changed every 12 months for optimal performance.

Features
  • Kwik-Change carbon filter provides an extra level of filtration
  • Kwik-Change technology
  • Easy to change filter
  • Change every 12 months for optimal performance

Specs

–
Reduction Claim:

Chlorine

Sediment

Lead

Micron Rating:

5

Flow Rate (GPM):

1

Size:

13"

Product Type:

Replacement Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy