Shop Watts
Main product image of PWHIB34WVIH, 10" White Housing Kit with Valve in Head Pressure Relief, 3/4" NPT
Magnifying glass
Hover image to zoom

PWHIB34WVIH, 10" White Housing Kit with Valve in Head Pressure Relief, 3/4" NPT

Brand:
Watts
SKU:
7100550
Rating:
(0)
Q&A:
(0)
PWHIB34WVIH, 10" White Housing Kit with Valve in Head Pressure Relief, 3/4" NPT
Magnifying glass
Hover image to zoom
$89.58 each
In Stock
In Stock
Get 5 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Height
10"

Description

–
This 10 inch white housing comes with a valve in head design cap for easy filter service in the bypass mode without the need for shutting off the water supply. It is great for whole house and other filtration applications. A 3/4 inch pipe size allows for greater plumbing compatibility. The heavy duty construction is made using a high quality FDA grade polypropylene. The housing lid features a buttress thread design for superior sealing and security. The thick side walls with heavy-duty ribs provide great strength. It is rated at temperatures up to 100 degree F (38 degree C) and the water pressure is rated up to 100 psi (6.9 bar). The cap, sump and top-seated O-rings are compressed to provide a leak proof sealing.

Features:
  • Accepts standard 10IN filter cartridges
  • Lid features a buttress thread design for superior sealing
  • 3/4" port connections
  • Built in three way valve in head
Specifications:
  • Cap Color: White
  • Sump Color: White:
  • Housing Finish: Smooth Plastic
  • Size: 10"
  • Type Valve-In-Head
  • Inlet Connection Size: 3/4" FNPT
  • Outlet Connection Size: 3/4" FNPT
  • Inlet/Outlet Connection Type: Female Threaded
  • Lead Free: Yes
  • Lid Closure Type: Screw-twist
  • Max Pressure: 100 PSI
  • Max Temperature: 100F
  • Min Temperature: 40F

Specs

–
Product Type:

Filter Housing

Type:

Valve-In-Head

Whole House

Housing Color:

White

Outlet Size:

3/4"

Inlet Size:

3/4"

Inlet Type:

FNPT

Max Water Temp (°F):

100°F

Max Pressure (PSI):

100

Housing Material:

Polypropylene

Lead Free:

Yes

Height:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy