Shop Watts
Main product image of OFPSYS, OneFlow Salt-Free Scale Prevention and Water Filtration
Magnifying glass
Hover image to zoom

OFPSYS, OneFlow Salt-Free Scale Prevention and Water Filtration

Brand:
Watts
SKU:
7100638
Rating:
(0)
Q&A:
(0)
OFPSYS, OneFlow Salt-Free Scale Prevention and Water Filtration
Magnifying glass
Hover image to zoom
$804.07 each
In Stock
In Stock
Get 8 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
18-3/4"
Product Highlight: Diameter (Inches)
5-1/2" Diameter

Description

–
This system is designed to reduce scale, sediment, other chemicals, chlorine taste and odors providing great tasting water at every tap in a home. It has a compact design with 1 inch NPT inlet and outlet connections, allows for easy installation and is virtually maintenance free. It is rated to be the most effective scale prevention technology and can save a homeowner up to $300 annually. It is environmentally friendly with no electricity needed, no wasted water or drain required. This system includes a pressure relief valve and multifunction tool for easy cartridge replacements.

Features:
  • Virtually maintenance free
  • Great tasting water at every tap - reduces chlorine taste and odor
  • High capacity, easy installation
  • Assembled dimensions 10 x 18 x 10 (DxHxW)
  • Rated most effective scale prevention technology, environmentally friendly - no wasted water, no drain required

Specs

–
Product Type:

Water Treatment System

Application:

Point of Entry

Type:

Whole House

Max Pressure (PSI):

90

Flow Rate (GPM):

10

Max Water Temp (°F):

100°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

NPT

Height:

18-3/4"

Diameter (Inches):

5-1/2"

Reduction Claim:

Scale

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy