| Product Type: | Water Treatment System |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House |
| Max Flow (GPM): | 10 |
| Max Pressure (PSI): | 90 |
| Max Water Temp (°F): | 100°F |
| Connection Type: | NPT |
| Inlet Size: | 1" |
| Outlet Size: | 1" |
| Reduction Claim: | Scale Sediment Chlorine Taste & Odor (CTO) |