Shop Watts
Main product image of OFPCOM Carbon Block Cartridge for OneFlow Plus System
Magnifying glass
Hover image to zoom

OFPCOM Carbon Block Cartridge for OneFlow Plus System

Brand:
Watts
SKU:
7100641
Rating:
(0)
Q&A:
(0)
OFPCOM Carbon Block Cartridge for OneFlow Plus System
Magnifying glass
Hover image to zoom
$547.58 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
Quick-Connect Connection

Description

–
This replacement combo cartridge pack includes a radial flow carbon block 20 micron cartridge and a OneFlow® Plus scale prevention cartridge. The carbon block cartridge has a dirt holding capacity up to 2.2 pounds or 1 kilogram and reduces chlorine taste and odors up to 50,000 gallons or 189,000 liters at 3 GPM or 11.34 liters per minute. The OneFlow Plus template assisted crystallization cartridge (TAC) is designed to reduce scale formation and must be replaced every 3 years or 250,000 gallons, whichever is earlier.

Features:
  • Designed to reduce chlorine, tastes, and odors and prevent scale formation in plumbing systems
  • Carbon block cartridge rated up to 50,000 gallons at 3 GPM
  • Carbon block cartridge has a 20 micron rating
  • Combo pack includes both carbon block cartridge and OneFlow cartridge
  • OneFlow cartridge rated up to 250,000 gallons or replace every 3 years

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Micron Rating:

20

Connection Type:

Quick-Connect

Reduction Claim:

Parasitic Protozoan Cysts

Sediment

Chlorine Taste & Odor (CTO)

Service Life:

50,000 Gallons

Cartridge Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy